missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles

Product Code. p-2663872 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
Closure Size:
58-400 mm
Unit Size:
Pack of 24
This item is not returnable. View return policy

Product Code. 11784299

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.

Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactued from clear soda glass.

  • Graduated clear glass
  • Wide mouth allows for easy accessibility
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
  • Certified to be cleaned for low particulates, certificate of analysis attached

Certifications

A Certificate of Analysis is included with each case.

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Cleaning Procedure USP purified Water
Color Clear
Material Glass
Length (Metric) 70mm
Quantity 24/PK.
Certifications/Compliance Certified low particulate
Closure Included Yes
Product Type Graduated Bottle
Closure Material PTFE
Closure Size 58-400 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.