missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Centrifuge Bucket Insert

Product Code. 30274374
Click to view available options
Capacity:
14 x 2 mL Microtest Tubes
2 x 50 mL Tubes
4 x 10 mL Centrifuge Tubes
4 x 15 mL Centrifuge Tubes
4 x Vacutainer Adapters
8 x 5 mL Tubes
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 30274374

Brand: Grant Instruments BA14/2U

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

To be used with BR-4U rotor. For use with LMC-56

  • Bucket adapter for LMC-56
  • To be used with BR-4U rotor
  • Set of 4 pcs
  • Adapter available to fit the following:
    • 14 x 2 mL Microtest Tubes
    • 2 x 50 mL Tubes
    • 4 x 15 mL Centrifuge Tubes
    • 4 x 10 mL Centrifuge Tubes
    • 4 x Vacutainer Adapters
    • 8 x 5 mL Tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Microtube Adapter
Tube Type Microtube
Product Line Centrifuges
Capacity 14 x 2 mL Microtest Tubes
Autoclavable Autoclavable
Max. Tube Diameter 10.5 mm
Max. Tube Length 42 mm
For Use With (Equipment) LMB-56 and BR-4U Rotor
Bore Size (Metric) 10.5 mm
Color White
Vessels per Adapter 14
Max. RCF 2,070 x g
Max. Speed 4,200 rpm
Tube Size 2 mL Microtube
Length (Metric) 40 mm
Height (Metric) 50 mm
Width (Metric) 40 mm
No. per Pack 4/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.