missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Cellulose Acetate Membrane Filter

Sartorius™ Cellulose Acetate Membrane Filter combines high flow rates and thermal stability with very low adsorption characteristics.

Brand:  Sartorius Stedim Biotech™ 11105--90------G

Additional Details : Weight : 0.08200kg

 View more versions of this product

Product Code. 15922450

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Well suited for use in pressure filtration devices.
  • Hydrophilic
  • High flow rates thanks to their symmetric structure.
  • Compatible with aqueous solutions (pH 4-8), oils, alcohols and other organic solvents.
  • Available in different pore sizes from 0.2 to 5μm.
Specifications

Specifications

1.5 bar
0.65 μm
Pressure filtration
120 mm
Cellulose Acetate
115mL/min/cm2/bar
25/pk.
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions