missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLCOAT™ 96-well, Poly-L Lysine-Treated, Flat-Bottom Microplate

Click to view available options
Color:
Clear
Unit Size:
Pack of 20
Description
Alphanumeric well coding
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Culture Area | 34 mm2 |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 25 to 340 μL |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction