missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Rilsan Modular Drainer Rack Basket

Product Code. 10660083
Change view
Click to view available options
Product Type:
Basket
Bottle Holder
Size:
8 cm Diameter
L x D x H: 35 x 9 x 15 cm
Unit Size:
Each
Pack of 30
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Size Unit Size
10660083 Basket L x D x H: 35 x 9 x 15 cm Each
10130042 Bottle Holder 8 cm Diameter Each
15920256 Basket L x D x H: 35 x 9 x 15 cm Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10660083 Supplier Atrow™ Supplier No. 896194
  • ONLINE EXCLUSIVE PRICE
    79.59 €
    47.66 € / Pack of 1
    Save 31.93 €
    40% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Create a customized rack with modular attachments. Atrow™ Rilsan Modular Drainer Rack Basket is an attachable bin for storing, draining and drying labware equipment. All pieces are made of 6mm stainless steel rods coated in Rilsan™ for excellent mechanical and chemical resistance.

The Rislan Modular Drainer Rack is a customizable grid storage system with attachable hooks, baskets and rods for storing a variety of labware, including bottles, flasks, tubes, rolls of materials, and other small pieces. The grid frame can be customized to meet the storage/drying needs at any given time.

All pieces are made of stainless steel rods coated in Rilsan™, a biobased polymer resin with outstanding impact, durability and chemical resistance properties.

  • Small Basket: 9cmL x 9cmD x 11cmH
  • Medium Basket: 35cmL x 9cmD x 15cmH
  • Large Basket: 45cmL x 15cmD x 10cmH
  • Bottle Holder: 8cm diameter

Specifications

Color White
Material Stainless Steel, Rilsan
For Use With (Application) Storing, draining and drying labware
For Use With (Equipment) Rilsan Modular Drainer Rack
No. per Pack 1
Size L x D x H: 35 x 9 x 15 cm
Length (Metric) 350 mm
Depth (Metric) 90 mm
Product Type Basket
Height (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.