missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Goose-neck Light Guide

Product Code. 10009070
Encompass
Click to view available options
Type:
Double Gooseneck Light Guide
Single Light Guide
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10009070

Brand: Carl Zeiss™ 4170759001000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for use with Zeiss Stemi Microscopes

Compatible Microscopes:

  • Stemi 2000
  • Stemi 2000 C
  • Stemi 2000 CS
  • li>STEMI SV 11
  • STEMI SV 6

Specifications

Type Double Gooseneck Light Guide
Diameter (Metric) 4.5 mm
For Use With (Equipment) Zeiss Microscopes
Length (Metric) 600 mm
Size 4.5 x 600 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.