missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Cardboard Grid Insert for Cryo Boxes

Product Code. 16350816
Click to view available options
Array:
10 x 10
12 x 12
13 x 13
14 x 14
16 x 16
5 x 5
6 x 6
7 x 7
9 x 9
Height (Metric):
25 mm
40 mm
65 mm
Length (Metric):
133 mm
136 mm
Width (Metric):
133 mm
136 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 16350816

Brand: ratiolab™ 5120196

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grid inserts made of ultra low temperature-resistant cardboard.

  • For sample storage, even at ultra-low temperatures
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes

Specifications

Quantity 10 Inserts/Pk.
Material Cardboard
Product Type Box Divider Insert
Height (Metric) 40 mm
For Use With (Equipment) 8 mm Dia. Tubes
Width (Metric) 133 mm
Length (Metric) 133 mm
Array 13 x 13
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.