missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Cardboard Grid Insert for Cryo Boxes
Click to view available options
Array:
10 x 10
12 x 12
13 x 13
14 x 14
16 x 16
5 x 5
6 x 6
7 x 7
9 x 9
Height (Metric):
25 mm
40 mm
65 mm
Length (Metric):
133 mm
136 mm
Width (Metric):
133 mm
136 mm
Unit Size:
Pack of 10
Description
- For sample storage, even at ultra-low temperatures
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
Specifications
| Quantity | 10 Inserts/Pk. |
| Material | Cardboard |
| Product Type | Box Divider Insert |
| Height (Metric) | 25 mm |
| For Use With (Equipment) | 8.5 mm Dia. Tubes |
| Width (Metric) | 136 mm |
| Length (Metric) | 136 mm |
| Array | 13 x 13 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction