missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbon Steel, Resulfurized, AISI 1144, G11440, ARMI∣MBH
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
Carbon Steel, Resulfurized, AISI 1144, G11440
Specifications
Specifications
| Chemical Name or Material | Aluminium, Antimony, Arsenic, Boron, Calcium, Carbon, Chromium, Cobalt, Copper, Iron, Lead, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 1 Ea. |
| Diameter (Metric) Outside | 38 mm |
| Form | Disc |
| Thickness (Metric) | 19 mm |
| Concentration or Composition (by Analyte or Components) | Aluminium: 17 ppm, Niobium: 12 ppm, Zirconium: 9 ppm, Lead: 4 ppm, Boron: 3 ppm, Calcium: 1 ppm, Titanium: 0.0007%, Antimony: 0.0017%, Tungsten: 0.0017%, Oxygen: 0.002%, Vanadium: 0.0023%, Arsenic: 0.004%, Cobalt: 0.0061%, Nitrogen: 0.0081%, Tin: 0.0081%, Phosphorus: 0.0091%, Molybdenum: 0.0112%, Nickel: 0.036%, Chromium: 0.061%, Copper: 0.115%, Silicon: 0.171%, Sulfur: 0.323%, Carbon: 0.406%, Manganese: 1.34% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction