missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Bulb Pipettes
Vitlab™ Bulb Pipettes offer higher accuracy when measuring liquid volumes.
Brand: Vitlab™ 164294
Additional Details : Weight : 0.01000kg
Description
- Calibrated to deliver ‘Ex’
- Highly transparent
- With high-contrast, blue markings
- Break-resistant
- High chemical resistance
- Exposure to temperatures above 60°C can lead to volume changes
- Recommended cleaning with mild alkaline detergents up to 60°C
Spécification
B | |
Polypropylene | |
±0.03 mL | |
300 mm |
Fixed Volumetric Pipets | |
<60°C | |
5 mL |