missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Polypropylene Screw Caps
Click to view available options
Thread Size (Metric):
GL 18
GL 32
GL 45
Unit Size:
Pack of 12
Pack of 24
Description
- Polypropylene construction
- Transparent
- Autoclavable at 121°C
Specifications
Specifications
| Color | Transparent |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 32 |
| Disposable | Limited-use |
| Product Type | Screw Cap |
| For Use With (Equipment) | Vitlab and other GL threaded bottle |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction