missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ seripettor™ Pump Assembly

Product Code. 10410665 Shop All Brand Products
Change view
Click to view available options
Functional Range:
10 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Functional Range unitSize
10410665 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10410665 Supplier BRAND™ Supplier No. 704518
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with either the basic or pro models of the seripettor™ pipet.

  • Basic assembly provided with spring steel lifting spring, pack of 1
  • Pro assembly provided with Hastaloy (stainless) lifting spring, with PEI for UV protection, pack of 1

TRUSTED_SUSTAINABILITY

Specifications

Material PPO
Type Pump Assembly
For Use With (Equipment) 10mL Seripettor™ pro pipette
Functional Range 10 mL
Includes Hastaloy (Stainless), lifting spring, PPO. PEI
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.