missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with NS Stoppers

Product Code. 15722126
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
12/21
19/26
24/29
No. per Pack:
1
2
Height (Metric):
150 mm
235 mm
270 mm
310 mm
Unit Size:
Pack of 3
Pack of 4
Pack of 5
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint No. per Pack Height (Metric) unitSize
15722126 250 mL 19/26 2 235 mm Pack of 5
15772126 500 mL 19/26 2 270 mm Pack of 4
15747257 50 mL 12/21 2 150 mm Pack of 6
10741947 1000 mL 24/29 1 310 mm Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15722126 Supplier BRANDTECH™ VITLAB™ Supplier No. 674941

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.

  • Highly transparent PP construction
  • Available in a range of capacities and stopper sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 20°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids

Specifications

Calibration Calibrated 'to contain' at 20°C
Certifications/Compliance Class B per DIN EN ISO 1042
Closure Material Polypropylene
Color Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 250 mL
Material Polypropylene
Height (Metric) 235 mm
No. per Pack 2
Product Type Volumetric Flask
Standard Taper Joint 19/26
Temperature Range (Metric) 60°C max.
Tolerance 0.3 mL
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.