missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JDM SCIENTIFIC Box Scientific Station One
Description
- Thaws frozen samples in a fraction of the time using only ambient air
- Accommodates 2 microplates and most standard tubes
Specifications
Specifications
| Type | Thawing Unit |
| For Use With (Equipment) | 2 Microplates and Most Standard Tubes |
| Height (Metric) | 25.5 cm |
| Length (Metric) | 23 cm |
| Width (Metric) | 15.5 cm |
| Electrical Requirements | 12 VDC/300 mA |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?