missing translation for 'onlineSavingsMsg'
Learn More

JDM SCIENTIFIC Box Scientific Heliport Plus Heated

Product Code. 16894453
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Industry Standard Tubes 1 to 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
16894453 Industry Standard Tubes 1 to 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
ATTENTION: US power plug - separate EU adapter required (not included)
Product Code. 16894453 Supplier JDM SCIENTIFIC Supplier No. 130071000

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
ATTENTION: US power plug - separate EU adapter required (not included)

High capacity sample thawing station

  • High capacity sample thawing station
  • Has the ability to turn on a heating module for large molecule compunds and carriers such as DMSO
ATTENTION: US power plug - separate EU adapter required (not included)

Specifications

Type Thawing Unit
For Use With (Equipment) Industry Standard Tubes 1 to 50 mL
Voltage 220 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.