missing translation for 'onlineSavingsMsg'
Learn More

Reitenspiess™ Bottle Brush

Product Code. 10478131
Change view
Click to view available options
Diameter (Metric) Bristle:
40 mm
50 mm
55 mm
80 mm
Bristle Material:
Nylon
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bristle Bristle Material unitSize
10478131 50 mm - -
10349503 40 mm Nylon Each
10179101 55 mm - Each
10196600 55 mm - Each
10657814 50 mm - Each
10552542 80 mm - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10478131 Supplier Reitenspiess™ Supplier No. 21500234
  • ONLINE EXCLUSIVE PRICE
    19.95 €
    10.29 € / Pack of 1
    Save 9.66 €
    48% Off
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Clean, disinfect and sterilize your laboratory bottles using the Reitenspiess™ Bottle Brush. With a range of lengths and bristle types, the brush can be specified to your specific glassware needs.

  • Variety of bristle types
  • 1 each in package
  • Variety of lengths and diameters

Specifications

Product Type Bottle Brush
Diameter (Metric) Bristle 50 mm
Length (Metric) 390 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.