missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate, Graduated Cylinders, Thread & Screw Cap
Measure the volume of liquids in the lab with the Witeg™ Borosilicate, Graduated Cylinders, Thread & Screw Cap.
20.30 € - 25.45 €
Specifications
Certifications/Compliance | DIN EN ISO 4788 |
---|---|
Class | B |
Type | Graduated Cylinder |
Scale Color | Brown |
Shape | Round |
Product Code | Brand | Capacity (Metric) | Subdivision | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Subdivision | Price | Quantity & Availability | ||||
10670853
|
Witeg™
3 751 010 |
100 mL | 2mL |
25.45 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10041062
|
Witeg™
3 751 001 |
10 mL | 1mL |
20.30 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10336062
|
Witeg™
3 751 005 |
50 mL | 2mL |
23.75 €
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
Description
- Glass
- Graduation
- Thread
- Screw Cap
- Glass
- Graduation
- Thread
- Screw Cap
Specifications
DIN EN ISO 4788 | |
Graduated Cylinder | |
Round |
B | |
Brown | |
Borosilicate Glass |