missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Volumetric Flask with PP Stopper
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
30 mL
50 mL
100 mL
200 mL
250 mL
300 mL
400 mL
500 mL
1000 mL
3000 mL
5 L
10 L
Closure Size:
NS 10
NS 10W
NS 12
NS 12W
NS 14
NS 14W
NS 19
NS 24
NS 29
NS 34
NS 45
NS 7
Neck Style:
Standard
Wide
Tolerance:
0.038 mL
0.06 mL
0.09 mL
0.12 mL
0.15 mL
0.23 mL
0.38 mL
0.6 mL
1.2 mL
1.8 mL
3.0 mL
Unit Size:
Each
Description
- Duran™ borosilicate glass 3.3.
- Standard type.
- Fused blue graduation.
- Standard ground and interchangeable NS stopper of polyethylene.
- Thick-walled, solid finish.
- Clearly legible figures and marks.
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polyethylene |
| Capacity (Metric) | 10 L |
| Material | Duran Borosilicate Glass (3.3) |
| Neck Style | Standard |
| Product Type | Volumetric Flask |
| Tolerance | 3.0 mL |
| Graduated | Yes |
| Mouth Style | Rimmed |
| Closure Type | NS Stopper |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction