missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Volumetric Flask with Rim
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
3000 mL
5 L
10 L
Unit Size:
Each
Description
- Duran™ borosilicate glass 3.3.
- Standard type.
- Fused blue graduation.
- Rimmed, without stopper.
- Thick-walled, solid finish.
- Clearly legible figures and marks.
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Volumetric Flask |
| Tolerance | 0.23 mL |
| Graduated | Yes |
| Mouth Style | Rimmed |
| Closure Size | NS 14 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction