missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Borosilicate Tall Form Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
Unit Size:
Each
Description
- Acc. to DIN 12331
- With pour spout
- With graduation marks
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Diameter (Metric) Outer | 120 mm |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 240 mm |
| Quantity | 1 Ea. |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | DIN 12331 |
| Style | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction