missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Borosilicate Tall Form Beakers

Product Code. 10185801
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10185801

Brand: Karl Hecht™ 41929166

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Can be used to make solutions or hold, contain, collect and measure chemicals. Karl Hecht™ Assistent™ Borosilicate Tall Form Beakers are manufactured from durable borosilicate 3.3 glass.

  • Acc. to DIN 12331
  • With pour spout
  • With graduation marks
  • Corrosion-free and resistant to thermal shock

Specifications

Diameter (Metric) Outer 95 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 180 mm
Quantity 1 Ea.
Type Beaker
Graduated Yes
Certifications/Compliance DIN 12331
Style Tall Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.