missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Borosilicate Round Bottom Flasks

Product Code. 10511073
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description:
Stopper Number: NS 14/23
Stopper Number: NS 19/26
Stopper Number: NS 29/32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10511073

Brand: Karl Hecht™ 41920064

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Can be used to make solutions or hold, contain, collect and measure chemicals. Karl Hecht™ Assistent™ Borosilicate Round Bottom Flasks are made from durable DURAN™ glass 3.3.

  • Joint size durably marked
  • Without stopper
  • With standard ground, reinforced neck
  • Corrosion-free and resistant to thermal shock

Specifications

Description Stopper Number: NS 19/26
Capacity (Metric) 100 mL
Material Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.