missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Erlenmeyer Flasks, Graduated, Narrow Neck

Product Code. 10247001
Click to view available options
Capacity (Metric):
25 mL
50 mL
200 mL
250 mL
300 mL
1000 mL
2000 mL
3000 mL
5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10247001

Brand: Karl Hecht™ 41940136

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Conical, flat-bottomed flask well suited to mixing by swirling. Karl Hecht™ Erlenmeyer Flask, Graduated, Narrow Neck is constructed of durable borosilicate 3.3 glass.

  • Durable borosilicate 3.3 glass.
  • Graduated.
  • Narrow neck.

Specifications

Certifications/Compliance DIN ISO 1773
Diameter (Metric) Base 85 mL
Diameter (Metric) Inner Neck 34 mL
Diameter (Metric) Outer Neck 34 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Height (Metric) 145 mm
Neck Style Narrow
Graduated Yes
Mouth Style Narrow
Diameter (Metric) Outer 85 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.