missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate, Graduated Cylinders, Thread & Screw Cap
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Subdivision:
1mL
2mL
Unit Size:
Each
Pack of 10
Description
- Glass
- Graduation
- Thread
- Screw Cap
- Glass
- Graduation
- Thread
- Screw Cap
Specifications
Specifications
| Scale Color | Brown |
| Shape | Round |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | B |
| Tolerance Metric | ±0.2 mL |
| Type | Graduated Cylinder |
| Material | Borosilicate Glass |
| Capacity (Metric) | 10 mL |
| Includes | Screw Cap |
| Graduations | 0.2 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction