missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ Borosilicate Glass Flowmeter
Specifications
Specifications
| Type | Flowmeter |
| Accuracy | ±5% |
| Airflow Rate | 882 to 8820 cc/min. |
| Case Material | Anodized Aluminum |
| Float Material | Glass |
| For Use With (Application) | Air |
| Length (Metric) | 150 mm |
| Repeatability | ±0.25% |
| Scale | Direct |
| Valve | Integral needle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?