missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length

Product Code. 10120693
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.1 mL
Sterility:
Sterile
Quantity:
100
125
200
250
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 10120693

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Long, slender, tapered tips speed pipetting

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

Chemically inert pipets have negative graduations as well as bidirectional scales.

Order Info

Individually wrapped and multipacked pipets come in sterile and plugged; nonplugged bulk-packed pipets are also available.

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

Specifications

Certifications/Compliance ASTM E714, USP Type I, ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 0.2 mL
Quantity 200
Tip Style Regular Tapered
Tolerance ±0.03 mL
Packaging Type Individually Wrapped; Inner Pk. Qty: 200
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.