missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Tri-clamp GL Adaptor
Click to view available options
For Use With:
Tubes with 10 mm I.D.
Tubes with 20 mm I.D.
Tubes with 26 mm I.D.
Tubes with 38 mm I.D.
Tubes with 66 mm I.D.
Tubes with 8 mm I.D.
Diameter (Metric):
25 mm
34 mm
50.5 mm
91 mm
Thread Size:
GL 14
GL 18
GL 25
GL 45
Product Type:
DN 08
DN 10
DN 20
DN 25
DN 40
DN 65
Unit Size:
Each
Description
- Fitting made of PTFE for transition of tri-clamp as per DIN 32 676 to a GL-threaded neck
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| Diameter (Metric) | 25 mm |
| Material | PTFE |
| For Use With | Tubes with 8 mm I.D. |
| For Use With (Application) | For Transition of Tri-clamp to GL-threaded Neck |
| Thread Size | GL 14 |
| Product Type | DN 08 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction