missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Threaded Adaptors. PTFE
Description
- Cat. No. H 978-30: Transition from GL 32 to GL 45
- Suitable for bottles with GL 32 thread. e.g. from company Duran Group (formerly Schott AG)
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Material | PTFE |
| For Use With | BOLA Multiple Distributors for Bottles with female thread GL 45 |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | GL 45 |
| Thread Size | Bottle thread: GL 32; Top thread: GL 45 |
| Color | White |
| Max. Operating Temperature (Metric) | 200°C |
| Product Type | Threaded Adaptor |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?