missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE T-shaped Tubing Connectors

Product Code. 10207461
Click to view available options
Tubing Size:
5mm I.D., 9mm O.D.
6mm I.D., 11mm O.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10207461

Brand: Bohlender™ D57706

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect elastic tubing with these tubing connectors. BOLA PTFE Tubing Connectors feature universal chemical resistance and are vacuum suitable.

  • PTFE straight fitting
  • Three connectors for elastic tubing (e.g. Viton, Tygon, silicone)
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Diameter (Metric) 9 mm
Autoclavable Autoclavable
Diameter (Metric) Inner 5 mm
Material PTFE
Overall Length (Metric) 25.5 mm
Min. Operating Temperature (Metric) -200°C
Tubing Size 5mm I.D., 9mm O.D.
Shape T-shape
Color White
Max. Operating Temperature (Metric) 250°C
Product Type T-shaped Tubing Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.