missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE T-Shape Tube Fittings

Product Code. 10248830
Click to view available options
Tubing Size:
10mm O.D.
12mm O.D.
14mm O.D.
16mm O.D.
6mm O.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10248830

Brand: Bohlender™ D50504

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

T-shaped Tube fitting made of PTFE. Includes three connections with nuts made of glass-fibre reinforced PTFE. Universal chemical resistance, the product is only exposed to PTFE.

  • T-shaped tube fitting made of PTFE
  • Nuts made of glass-fibre reinforced PTFE
  • Product is only exposed to PTFE
  • Vacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA
Description (L x H): 56 x 39mm
Autoclavable Autoclavable
Diameter (Metric) Inner 4 mm
Material PTFE
Overall Length (Metric) 56 mm
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Tubing Size 6mm O.D.
Thread Size M 14 x 2
Shape T-shape
Height (Metric) 39 mm
Includes Nuts
Color White
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Tube Fitting
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.