missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Corrugated Tubing

Product Code. 10459001
Click to view available options
Diameter (Metric) Inner:
4.3 mm
7.7 mm
9.7 mm
12.4 mm
13.7 mm
19.8 mm
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10459001

Brand: Bohlender™ S182016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features circular corrugations around the longitudinal axis and can be shortened easily by means of a tubing cutter. PFA Corrugated Tubing is the perfect tubing for aggressive and pure liquids or gases.

  • Flexible to highly flexible
  • Tight bending radius only causes little cross-section reduction
  • Non-porous
  • Translucent
  • Resistant to irradiation and weather
  • Almost universal chemical resistance

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 19.8 mm
Material PFA
Diameter (Metric) Outer 24.8 mm
For Use With (Application) For aggressive and pure liquids or gases
Min. Operating Temperature (Metric) -200°C
Width (Metric) 21 mm
Color Transparent
Flexibility 35 mm bend radius
Maximum Pressure 2.1 bar
Max. Operating Temperature (Metric) 260°C
Product Type Corrugated Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.