missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ GL Transition Fittings

Product Code. 15373459
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
Diameter (Metric) Outer:
1.6 mm
3.2 mm
Product Type:
Bore Diameter: 0.8 mm
Bore Diameter: 1.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15373459

Brand: Bohlender™ F76116

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL transition fittings made of PTFE.

  • Fitting made of PTFE
  • One side with thread GL 14 for connecting hard-walled tubing and tubes by means of BOLA™ Laboratory Screw Joints
  • Other side with female thread UNF 0.25 in. 28G for connecting flanged tubing by means of tube end fittings

Specifications

Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.6 mm
Material PTFE
Diameter (English) Outer 0.13 in.
Diameter (Metric) Outer 3.2 mm
Overall Length (English) 1.5 in.
Overall Length (Metric) 39 mm
Thread Size GL 14, UNF 0.25 in. 28G
Product Type Bore Diameter: 1.6 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.