missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL 2-way Stopcocks EX for GL 14
Description
- Two-way stopcock made of conductive PTFE-EX with straight bore
- Two connections with GL thread or three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread
- Cylindrical stopcock plug with good tightness
- Stop valve with mark of flow direction
- Grip made of red polypropylene
- Suitable for vacuum
- Height: 45 mm
- Bore shape stopcock: I
Specifications
Specifications
| Type | 2-way Stopcock |
| Plug Bore | 4 mm |
| Diameter (Metric) | 20 mm |
| Description | Height: 38 mm |
| Material | PTFE-EX, Polypropylene |
| Diameter (English) | 0.8 in. |
| Length (English) | 2.1 in. |
| Pressure | 6 bar |
| Length (Metric) | 54 mm |
| For Use With (Application) | Connection of Tubing or Tube with BOLA™ Laboratory Screw Joints EX |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?