missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Distributors for Bottles. PTFE
Description
- Black screw cap made of PPS for bottle thread GL 45
- Without stopcocks: body made of PTFE with 2 or 4 ports with female thread UNF 1/4 in. 28 G on upper and lower sides
- With stopcocks: body made of PTFE with 2 or 3 ports with female thread UNF 1/4 in. 28 G on upper and lower sides and stopcock made of FEP for each port
- Possible unevenness of the bottle neck is adjusted by an O-ring behind an elastic sealing lip. and the bottle is closed tightly
- Product is only exposed to the body of the distributor
- Body of the distributor can be turned independently from the screw cap
- Completely assembled distributor can be removed completely and fixed on another bottle without the risk of disarranging the tubing
- Very good chemical resistance. for working temperatures up to +200°C
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.6 mm |
| Material | PTFE |
| For Use With (Application) | HPLC |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Thread Size | 2 x UNF 1/4 in. 28 G |
| Color | Black/White |
| Product Type | Distributor for Bottles |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?