missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Bottles for Distillation Apparatus
Description
- Transparent, non-porous bottles made of PFA
- Pressure compensation by means of 2.5 μm PTFE filtering membrane
- Can use to connect temperature probes or tubing
Specifications
Specifications
| Material | PFA, PTFE |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Joint Type | Buttress Thread S 4, Lateral Thread GL 18 |
| Color | Translucent |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?