missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 Label Printer - QWERTZ with Brady Workstation LAB Suite
Description
- The BMP™71, one smart printer to print it all.
- This ultimate Brady Mobile Printer helps you deal with every situation, speeds up your labelling and keeps you going on and on.
- It prints any die-cut or continuous label - also custom labels - up to 50.8 mm in more than 30 different materials.
- With its full QWERTZ keyboard it allows swift typing with both hands and the enlarged full colour screen shows you the whole label at once.
- Works with a rechargeable Nimh battery or AC power.
- 2 year Warranty.
- The BMP™71 comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
- This suite combines frequently used software apps to create laboratory identification labels.
Specifications
Specifications
| Display Type | Color Touchscreen |
| Print Technology | Thermal Transfer |
| Width (Metric) | 241.30 mm |
| Height (Metric) | 332.70 mm |
| Depth (Metric) | 116.80 mm |
| Dimensions (L x W x H) | 116.80 x 241.30 x 332.70 mm |
| Color Capability | Monochrome |
| Includes | Hard case with Rechargeable NiMH Battery, AC Adaptor, USB Communications Cable, TLS2200™ / HandiMarkTM Material Roll Adaptor, Quick Start Guide, Product CD (w/ Printer Driver, Tutorials, Full User's Guide), Cleaning Kit, a Brady Workstation Laboratory Identification Suite, M71C-2000-595-WT, M71-31-423 and M71-R6000. |
| Print Speed | 38.00 mm/s |
| Resolution | 300 dpi |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?