missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Blotting Paper MN 218 B
Click to view available options
Dimensions (LxW):
93 x 80 mm
100 x 150 mm
Unit Size:
100 sheets
Pack of 100
Description
Characteristics
- Speed: Slow
- Surface: Smooth
- Weight: 180 g/m2
- Thickness: 0.36 mm
- Migration acc. to Klemm: 55-65 mm/10 min
- Correlation with Schleicher & Schüll: GB 002
- Correlation with Whatman: 3 MM Ch
Applications
- Slot and dot blot procedure: To avoid direct contact between blotting membrane and porous cover plate of the lower part of the sucking device
- Tank blot in electroblotting procedure: Outer covering of the gel-blotting membrane sandwich in the blotting cassette
- Vacuum blotting procedure: To avoid direct contact between the blotting membrane and the porous vacuum chamber
Specifications
Specifications
| Quantity | 100/Pk. |
| Dimensions (LxW) | 93 x 80 mm |
| Product Type | Blotting Paper MN 218 B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction