missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Blotting Paper MN 218 B

Product Code. 15840978
Click to view available options
Dimensions (LxW):
93 x 80 mm
100 x 150 mm
Unit Size:
100 sheets
Pack of 100
This item is not returnable. View return policy

Product Code. 15840978

Brand: Macherey-Nagel™ 742141

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Smooth surface blotting papers ensure high, uniform absorptivity. Grade MN 218 papers are appropiate for slot and dot blotting, tank blotting and vaccim blotting applications.

Characteristics

  • Speed: Slow
  • Surface: Smooth
  • Weight: 180 g/m2
  • Thickness: 0.36 mm
  • Migration acc. to Klemm: 55-65 mm/10 min
  • Correlation with Schleicher & Schüll: GB 002
  • Correlation with Whatman: 3 MM Ch

Applications

  • Slot and dot blot procedure: To avoid direct contact between blotting membrane and porous cover plate of the lower part of the sucking device
  • Tank blot in electroblotting procedure: Outer covering of the gel-blotting membrane sandwich in the blotting cassette
  • Vacuum blotting procedure: To avoid direct contact between the blotting membrane and the porous vacuum chamber

Specifications

Quantity 100/Pk.
Dimensions (LxW) 100 x 150 mm
Product Type Blotting Paper MN 218 B
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.