missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Blood Gas Capillary Tubes

Product Code. 10232413
Change view
Click to view available options
Capacity (Metric):
220 μL
Length (Metric):
125 mm
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
10232413 220 μL 125 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10232413 Supplier Marienfeld Superior™ Supplier No. 2951302
  • ONLINE EXCLUSIVE PRICE
    214.70 €
    91.80 € / Pack of 1000
    Save 122.90 €
    57% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Marienfeld Superior™ Blood gas capillary tubes for the analysis of blood gas, in particular of oxygen and carbon dioxide

  • Made of heavy-walled glass, with fire polished ends
  • Sodium-heparinized
  • Tolerance of length is ± 1 mm
  • Tolerance of diameter is ± 0.05 mm
  • For single use
  • 250 pieces in a round cardboard box, 4 boxes in a carton
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Product Type Capillary Tube
Additive Sodium Heparin
Material Heavy-walled Glass
Capacity (Metric) 220 μL
Quantity 4x250
For Use With (Application) Analysis of blood gas
Length (Metric) 125 mm
Diameter (Metric) Outer 2.3 mm dia. ext.
Certifications/Compliance CE-marked (IVD)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.