missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Silver S2 69788 Motion Style Low Shoe - Width 11
Uvex Motion Style safety shoes are lightweight with optimizes wearer comfort using Climazone climate management
POA
Specifications
Color | Black, Silver |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Steel |
Disposable | No |
Description
Uvex Motion Style Shoe 6978 S2 SRC
- Extremely light, fashionable shoe
- Breathable, water-resistant high-tech microvelour
- Ultra breathable distance mesh lining
- Made from synthetic textiles, suitable for people allergic to chrome
- Elastic laces for quick, individual adjustment
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Soft padded collar
- Comfortable removable insole, antistatic with moisture control
- Uvex 3D Hydroflex™ foam insole for exceptional shock absorption in heel and under front of foot
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- PUR outsole
- Article No. 6978.8
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 36 to 50
Specifications
Black, Silver | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex Motion Classic | |
No | |
SRC |
Microvelour | |
Steel | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S2 |