missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ PharMed™ Biocompatible Tubes

Product Code. 15357113
Click to view available options
Diameter (Metric) Inner:
1.6 mm
4.8 mm
Unit Size:
7.5m
This item is not returnable. View return policy

Product Code. 15357113

Brand: Hirschmann™ 95213015

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pharmed™ BPT biocompatible tubes for use with sensitive pharmaceutical and biotechnological applications.

  • Beige-colored
  • Temperature resistance from -50 to +135 °C
  • Shore hardness A 64
  • Autoclavable
  • Good general chemical resistance
  • Excellent resistance to acid
  • Alkali and oxidation
  • Inclusive RFID transponder
  • Impermeable to light and UV radiation

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Overall Length (Metric) 7.5 mm
For Use With (Application) For sensitive pharmaceutical and biotechnological applications.
Min. Operating Temperature (Metric) -50°C
Color Beige
Hardness 64 (Shore A)
Max. Operating Temperature (Metric) 135°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.