missing translation for 'onlineSavingsMsg'
Learn More

Micronova BinLiners™

Product Code. 30533190 Shop All Micronova Products
Click to view available options
Dimensions (L x W x H):
6 x 46 x 36 in.
40 x 20 x 14 in.
48 x 40 x 48 in.
Unit Size:
Pack of 24
Pack of 35
Pack of 50
This item is not returnable. View return policy

Product Code. 30533190

Brand: Micronova BL38265BBMW1032

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for cleanroom material disposal and transfer with low density polyethylene liners

  • Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments
  • Low density polyethylene liners in a range of sizes
  • Thicknesses range from 1 mL to 6 mL, and sizes from 1 gal capacity to 60 gal
  • The 40 x 48 in. and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 x 40 in. liners work with the BLSSH-1515 BinLiner Stand
  • Liners are produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray

Spécification

Content And Storage 15°C to 25°C
Autoclavable Not Autoclavable
Capacity (English) 400 gal.
Capacity (Metric) 1514 L
Certifications/Compliance ISO 9001 Certified Facility
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Material Disposal
For Use With (Equipment) Binstands
Material Polyethylene
Sterility Non-sterile
Thickness (Metric) 0.08 mm
Size 202.28 x 165.1 cm
Thickness (English) 3 mL
Dimensions (L x W x H) 6 x 46 x 36 in.
Length (English) 46 in.
Length (Metric) 46 in.
Width (English) 36 in.
Width (Metric) 36 in.
Height (English) 6 in.
Height (Metric) 6 in.
Product Type Flat Pouch
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis