missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- No print, star bottom
- FDA compliant
- Designed for:
- Collection and disposal of waste
- Garment collection
- Storage
- Protective covers for equipment
- Collection and transport of parts or raw materials in cleanrooms and aseptic environments
- 24 x 36 in. liners work with BLSSH-168 BinLiner Stand
- Good compatibility with common cleaners
- Gamma irradiated for aseptic environments
- Flat acked, 5 liners double bagged
Specifications
Specifications
| Color | Red |
| Disposable | Single-use |
| Length (Metric) | 635 mm |
| Sterility | Sterile |
| Width (Metric) | 889 mm |
| Autoclavable | Not Autoclavable |
| Width (English) | 35 in. |
| Length (English) | 25 in. |
| Thickness | 2 mil |
| Material | LDPE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?