missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Biemer Vessel Clips

Product Code. 10456764
Change view
Click to view available options
Length (Metric):
1.0 mm (Jaw)
1.4 mm (Jaw)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10456764 1.0 mm (Jaw) Each
10147954 1.4 mm (Jaw) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10456764 Supplier B Braun™ Supplier No. FD552R

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For temporary occlusion in surgical applications.

  • Blade gripping surface with oblique serrations for safe but careful gripping of vessels
  • No risk due to rigidly fixed pressure measure which guarantees application without any risk
  • Closing force is measured at 1/3 of the blades at 1 mm opening

Specifications

Length (Metric) 1.0 mm (Jaw)
Material Stainless Steel
Gauge 10 - 15 g
Tip Style 4 mm opening
Product Type Biemer Forceps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.