missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Showa™ Best™ VM Latex Gloves
Description
- Chemical resistant gloves
- Rolled cuffs
- Thickness 0.45mm (18-mil) and 30.5cm (12 inch) length protection
- Comfortable, flexibile and tactile
- Tractor tread palm for excellent wet or dry grip
- Flock lined
- Latex resists animal fats, caustics, acids, oils, salts, alcohols and detergents
- In compliance with 21 CFR, parts 170-199.
Specifications
Specifications
| Color | Yellow |
| Exterior Finish | Tractor Tread |
| Latex Free | No |
| Material | Rubber Latex |
| Product Type | Chemical Resistant Gloves |
| Size | Small |
| Thickness (Metric) | 0.45 mm |
| For Use With (Application) | Chemicals handling |
| Glove Cuff Style | Rolled |
| Lining | Flock Lined |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?