missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Value Master™ Natural Rubber Gloves
Description
Form-fitting natural rubber latex gloves with self-flushing, tractor-tread palm grip for wet and dry applications.
- Unlined style is chlorinated and designed for food processing, pharmaceutical, and lab use
- Flock-lined style is for use in asbestos abatement, general construction, maintenance, and fiberglass fabrication
- Length: 12 in. (30.5cm)
- Thickness: 18mil
Compliance
All styles are 100% air-tested and comply with 21CFR170–199.
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | CE |
| Chlorinated | No |
| Color | Yellow |
| Material | Latex |
| Size | Medium |
| Thickness (English) | 18 mil |
| Thickness (Metric) | 0.45 mm |
| For Use With (Application) | Manufacturing, aircraft assembly, janitorial, plant maintenance, food processing, poultry processing, sanitization clean up, household cleaning |
| Glove Cuff Style | Rolled |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?