missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ behrotest™ Water Sample Homogenizer

Product Code. 15395015
Click to view available options
Volume (Metric):
15 L
25 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15395015

Brand: behr Labor-Technik™ B00218332

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Homogenizing device for the pretreatment, separation and homogenization of heterogeneous water samples in compliance with the standards of the Working Group of the Federal States for Quality Assurance and Control for Waste Water Examinations.

  • Can be carried by two handles
  • Is protected in the in top container against damage
  • Easy filling with flattened drain insert.
  • Scales for exact measurement of sample quantities
  • Directly ready for use by inserting the transport rack on the magnetic stirrer
  • The speed of the magnetic stirrer can be adjusted by means of a regulator.

Specifications

Certifications/Compliance DIN 38402 A 30
Description QMR 15 Homogenization device
Volume (Metric) 15 L
Type Homogenization device
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.