missing translation for 'onlineSavingsMsg'
Learn More

BD PhaSeal™ N35 Luer-Lock Injector

Product Code. 16447943
Change view
Click to view available options
Volume (Metric):
0.04 mL
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16447943 0.04 mL Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16447943 Supplier BD Supplier No. 515003

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Length (English) 2.79 in.
Length (Metric) 71 mm
Product Type Luer-lok Injector
Disposable Single-use
Volume (Metric) 0.04 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.