missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Peptone water Minimal Medium
Description
Order Info
See our web site or the Fisher Scientific™ HealthCare catalog for product information.
Certifications
ISO/DIS, 11014
Specifications
Specifications
| Certifications/Compliance | ISO/DIS, 11014 |
| Content And Storage | <30°C |
| Form | Dehydrated |
| Media Type | Peptone Water |
| Product Type | Peptone Water |
| Formulation | Peptone 10g/L, Sodium Chloride 5g/L |
| For Use With (Application) | Isolation of non-fastidious |
| Packaging Type | Bottle |
| Quantity | 500 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?