missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Tellurite Solution
Description
- Prepared, dehydrated culture media
- Used as an additive
- Coagulase-positive staphylococci reduce tellurite and produce black colonies
- Available in 5mL tubes
Specifications
Specifications
| Content And Storage | 2° to 8°C |
| Product Type | Media Supplement |
| Sterility | Sterile |
| Quantity | 5 mL |
Safety and Handling
Product Identifier
- BBL Tellurite Solution 1%
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P264-Wash face, hands, and anyexposed skin thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P330-Rinse mouth.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Dipotassium trioxotellurate
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?